Multi Function Hand Shower in Chrome
Hydrati® Multi Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
- MagneDock® Technology – magnetic docking system
- Integrated showerhead and handshower
- H2Okinetic® Technology with self-cleaning spray holes
- 60"- 82" stretchable, finished metal hose
- Shower arm and flange not included; use with RP74751
- Finished spray face
- Five-setting push button handshower - H2Okinetic® spray, full body spray, full body spray w/ massage, massage and pause
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hydrati®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2 in
- EPA Compliant:
- Yes
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 6-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-14/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 11-9/16 in
- Pause Control:
- Yes
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.23 lb
- Width:
- 6-22/25 in