Multi Function Hand Shower in Luxe Nickel
Hydrati® Multi Function Hand Shower in Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- MagneDock® Technology – magnetic docking system
- Integrated showerhead and handshower
- Five-setting push button handshower - H<sub>2</sub>Okinetic® spray, full body spray, full body spray w/ massage, massage and pause
- Finished spray face
- 60"- 82" stretchable, finished metal hose
- Shower arm and flange not included; use with RP74751
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hydrati®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 5-1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Hand Shower Diameter:
- 6-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-14/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 11-9/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449867498
- WaterSense Labeled:
- Yes
- Width:
- 6-22/25 in