1-Hook Robe Hook in Luxe Nickel
Invari™ 1-Hook Robe Hook in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-13/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 2-22/25
- GSA Approved:
- No
- Height:
- 3-13/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-7/8
- UPC:
- 034449892094
- Width:
- 1-81/100