1-Hook Robe Hook in Luxe Steel
Invari™ 1-Hook Robe Hook in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Constructed from metal for reliability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Secure mounting assembly included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2-22/25 in
- GSA Approved:
- No
- Height:
- 3-13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-13/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-7/8 in
- UPC:
- 034449892100
- Width:
- 1-81/100 in