This product requires certification to purchase.

10-1/2 in. Shower Arm and Flange in Luxe Gold

Brizo

Invari® 10-1/2 in. Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #DRP100325GL
  • Item #8098500
  • Manufacturer Part #RP100325GL
3.7 out of 5 Customer Rating
Brand image
Brizo

Invari® 10-1/2 in. Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #DRP100325GL
  • Item #8098500
  • Manufacturer Part #RP100325GL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Invari®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
11-13/100 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
6-13/100 in
Installation Type:
Wall Mount
Length:
11 in
Material:
Brass
Shower Arm Reach:
10-1/2 in
UPC:
034449922593
Width:
2-1/2 in