This product requires certification to purchase.

11-3/4 in. Wall Mount Shower Arm in Brilliance® Polished Nickel

Brizo

Invari® 11-3/4 in. Wall Mount Shower Arm in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP100326PN
  • Item #10071506
  • Manufacturer Part #RP100326PN
5 out of 5 Customer Rating
Brand image
Brizo

Invari® 11-3/4 in. Wall Mount Shower Arm in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP100326PN
  • Item #10071506
  • Manufacturer Part #RP100326PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" NPT threads
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
13
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
8
Installation Type:
Wall Mount
Length:
12-1/8
Material:
Brass
Shower Arm Reach:
11-3/4
UPC:
195205043089
Width:
2-1/2