This product requires certification to purchase.

18 in. Towel Bar in Luxe Nickel

Brizo

Invari™ 18 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D691876NK
  • Item #8050992
  • Manufacturer Part #691876-NK
4 out of 5 Customer Rating
Brand image
Brizo

Invari™ 18 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D691876NK
  • Item #8050992
  • Manufacturer Part #691876-NK
4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-13/16
CARB OTC LEED Compliant:
No
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3-14/25
GSA Approved:
No
Hardware Included:
Yes
Height:
1-81/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-9/16
UPC:
034449891943
Width:
18