2-19/50 in. Zinc Handle Kit in Polished Chrome/Black Crystal
Invari™ 2-19/50 in. Zinc Handle Kit in Polished Chrome/Black Crystal
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Black Crystal
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-1/4
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449911689
- Width:
- 1-63/100