Two Handle Brass Lever Handle Kit in Brilliance® Luxe Nickel®

You last purchased this on
 
Brizo

Invari™ Two Handle Brass Lever Handle Kit in Brilliance® Luxe Nickel®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Brass Lever Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL5376NK
  • Item #8098380
  • Manufacturer Part #HL5376-NK
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Luxe Nickel®
Faucet Part Type:
Handle Kit
Faucet Type:
Widespread
Fits Model:
65377LF-LHP, 65377LF-LHP-ECO
GSA Approved:
No
Handle Type:
Lever
Height:
3-5/16 in
IAPMO Listed -:
No
Length:
2-19/100 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
Yes
Width:
3-3/4 in