Two Handle Brass Lever Handle Kit in Brilliance® Luxe Steel®
Invari™ Two Handle Brass Lever Handle Kit in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 936-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle Kit
- Fits Model:
- 65377LF-LHP, 65377LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-5/16
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449905053
- Width:
- 3-3/4