Two Handle Brass Lever Handle Kit in Brilliance® Polished Gold
Invari™ Two Handle Brass Lever Handle Kit in Brilliance® Polished Gold
Frequently Purchased Together
Product Details
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Polished Gold
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Widespread
- Fits Model:
- 65377LF-LHP, 65377LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-5/16 in
- IAPMO Listed -:
- No
- Length:
- 2-19/100 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4 in