24 in. Towel Bar in Brilliance® Polished Nickel
Invari™ 24 in. Towel Bar in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 330-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
- Mounting hardware and mounting instructions included with product
- Note: Plastic anchors, screws, toggle bolts, and mounting brackets are included with the mounting hardware
- All metal construction
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-13/16 in
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-9/16 in
- UPC:
- 195205042433
- Width:
- 24 in