This product requires certification to purchase.

24 in. Towel Bar in Luxe Gold

Brizo

Invari™ 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692476GL
  • Item #8050861
  • Manufacturer Part #692476-GL
4.5 out of 5 Customer Rating
Brand image
Brizo

Invari™ 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692476GL
  • Item #8050861
  • Manufacturer Part #692476-GL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-13/16
CARB OTC LEED Compliant:
No
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-14/25
GSA Approved:
No
Hardware Included:
Yes
Height:
1-81/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-9/16
UPC:
034449892124
Width:
24