Two Handle Brass Cross Handle Kit in Brilliance® Luxe Nickel®

You last purchased this on
 
Brizo

Invari™ Two Handle Brass Cross Handle Kit in Brilliance® Luxe Nickel®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Brass Cross Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHX5376NK
  • Item #8098165
  • Manufacturer Part #HX5376-NK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model number = one pair of handles
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Luxe Nickel®
Deck Plate Included:
No
Faucet Part Type:
Handle Kit
Faucet Type:
Widespread
Handle Type:
Cross
Height:
3-31/100 in
Length:
3-5/16 in
Material:
Brass
Number of Handles:
Two Handle
Origin:
Global
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Supply Lines Included:
No
Width:
2-3/4 in