Two Handle Brass Cross Handle Kit in Brilliance® Polished Gold
Invari™ Two Handle Brass Cross Handle Kit in Brilliance® Polished Gold
Frequently Purchased Together
Product Details
- Model number = one pair of handles
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Polished Gold
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Widespread
- Handle Type:
- Cross
- Height:
- 3-31/100 in
- Length:
- 3-5/16 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Width:
- 2-3/4 in