This product requires certification to purchase.

8 in. Towel Bar in Brilliance® Polished Nickel

Brizo

Invari™ 8 in. Towel Bar in Brilliance® Polished Nickel

  • Fast #
  • Part #D694776PN
  • Item #10071343
  • Manufacturer Part #694776-PN
4.4 out of 5 Customer Rating
Brand image
Brizo

Invari™ 8 in. Towel Bar in Brilliance® Polished Nickel

  • Fast #
  • Part #D694776PN
  • Item #10071343
  • Manufacturer Part #694776-PN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screws, toggle bolts, and mounting brackets are included with the mounting hardware
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-13/16
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
3-9/16
Hardware Included:
Yes
Height:
1-22/25
Installation Type:
Wall Mount
Length:
8
Material:
Metal, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/16
UPC:
195205042457
Width:
8