BRIZO INVARI: PRESSURE BALANCE VALVE WITH DIVERTER TRIM - CROSS HANDLE
Invari™ BRIZO INVARI: PRESSURE BALANCE VALVE WITH DIVERTER TRIM - CROSS HANDLE
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4
- Handle Type:
- Cross
- Height:
- 3-19/50
- Number of Handles:
- Single Handle
- Type:
- DRP101177PC
- UPC:
- 034449939928
- Width:
- 5-19/50