This product requires certification to purchase.

Two Handle Brass Cross Handle Kit in Polished Chrome

Brizo

Invari™ Two Handle Brass Cross Handle Kit in Polished Chrome

  • Fast #
  • Part #DHX5376PC
  • Item #8098648
  • Manufacturer Part #HX5376-PC
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Brass Cross Handle Kit in Polished Chrome

  • Fast #
  • Part #DHX5376PC
  • Item #8098648
  • Manufacturer Part #HX5376-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
Height:
3-31/100
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449905077
Width:
2-3/4