This product requires certification to purchase.

BRIZO INVARI: CAP & FRICTION RING

Brizo

Invari™ BRIZO INVARI: CAP & FRICTION RING

  • Fast #
  • Part #DRP101193NK
  • Item #8051306
  • Manufacturer Part #RP101193NK
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ BRIZO INVARI: CAP & FRICTION RING

  • Fast #
  • Part #DRP101193NK
  • Item #8051306
  • Manufacturer Part #RP101193NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 48 Pallet: 6720
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
1/2
Material:
Brass
Type:
DRP101193NK
UPC:
034449942676