BRIZO INVARI:
Invari™ BRIZO INVARI:
Package Quantity Info:
Each: 1 Case: 48 Pallet: 6720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 22/25 in
- Height:
- 11/25 in
- Material:
- Brass
- UPC:
- 034449942171