BRIZO INVARI: KNURLED CAP
Invari™ BRIZO INVARI: KNURLED CAP
Package Quantity Info:
Each: 1 Pallet: 13464-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 1/2 in
- Height:
- 63/100 in
- Material:
- Brass
- UPC:
- 034449939195