BRIZO INVARI: SENSORI VALVE TRIM ESCUTCHEON
Invari™ BRIZO INVARI: SENSORI VALVE TRIM ESCUTCHEON
Product Details
Product Details
Specifications
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Material:
- Brass
- Type:
- DRP101153PG
- UPC:
- 034449940139
- Width:
- 7