BRIZO INVARI: SENSORI VOLUME CONTROL TRIM WITH CROSS HANDLE
Invari® BRIZO INVARI: SENSORI VOLUME CONTROL TRIM WITH CROSS HANDLE
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Rough accommodates 2 1/8" - 2 3/4" wall thickness depending on trim. RP100304 extends rough installation to 3 1/4".
Specifications
- ADA Compliant:
- No
- ANSI:
- A117.1
- ASME:
- A112.18.1
- CSA Certified:
- Yes
- Collection:
- Invari®
- Depth:
- 2-3/4 in
- Handle Material:
- Brass
- Height:
- 3-43/100 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- UPC:
- 034449922951
- Valve Body Material:
- Brass
- Valve Type:
- Volume Control Valve
- Width:
- 8-1/8 in