BRIZO INVARI: TUB FILLER FINIAL
Invari™ BRIZO INVARI: TUB FILLER FINIAL
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-19/50 in
- Height:
- 1-3/50 in
- Material:
- Brass
- UPC:
- 034449942034