BRIZO INVARI: PRESSURE BALANCE VALVE WITH 3-FUNCTION DIVERTER ESCUTCHEON AND SEAL
Invari™ BRIZO INVARI: PRESSURE BALANCE VALVE WITH 3-FUNCTION DIVERTER ESCUTCHEON AND SEAL
Package Quantity Info:
Each: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 63/100 in
- Height:
- 6-3/4 in
- Material:
- Brass
- UPC:
- 034449940337
- Width:
- 4-3/4 in