This product requires certification to purchase.

2-63/100 in. Zinc Handle Kit in Luxe Gold/Black Crystal

Brizo

Invari 2-63/100 in. Zinc Handle Kit in Luxe Gold/Black Crystal

  • Fast #
  • Part #DHK676GLBC
  • Item #8051367
  • Manufacturer Part #HK676-GLBC
3.7 out of 5 Customer Rating
Brand image
Brizo

Invari 2-63/100 in. Zinc Handle Kit in Luxe Gold/Black Crystal

  • Fast #
  • Part #DHK676GLBC
  • Item #8051367
  • Manufacturer Part #HK676-GLBC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 294
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Invari
Color Finish Name:
Luxe Gold, Black Crystal
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Knob
Height:
4-13/100
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449911658
Width:
3-1/2