This product requires certification to purchase.

BRIZO INVARI: SET SCREW BUTTON WRENCH

Brizo

Invari™ BRIZO INVARI: SET SCREW BUTTON WRENCH

  • Fast #
  • Part #DRP101236PC
  • Item #8051181
  • Manufacturer Part #RP101236PC
3.1 out of 5 Customer Rating
Brand image
Brizo

Invari™ BRIZO INVARI: SET SCREW BUTTON WRENCH

  • Fast #
  • Part #DRP101236PC
  • Item #8051181
  • Manufacturer Part #RP101236PC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 30 Pallet: 8580
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Button
Height:
3 in
Material:
Metal
UPC:
034449947824