BRIZO INVARI: SLIDE BAR ASSEMBLY AND HARDWARE
Invari™ BRIZO INVARI: SLIDE BAR ASSEMBLY AND HARDWARE
Package Quantity Info:
Each: 1 Pallet: 104-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Height:
- 32-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- UPC:
- 034449940429