Cabinet Knob in Luxe Nickel
Invari® Cabinet Knob in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 12 Pallet: 6240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting hardware included with product
- All metal construction
Documents
Specifications
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1-47/50 in
- Diameter - Base:
- 15/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1-15/16 in
- Material:
- Zinc
- Style:
- Transitional
- UPC:
- 034449892230
- Width:
- 1-1/16 in