Drawer Knob in Brilliance Polished Nickel
Invari® Drawer Knob in Brilliance Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 6240-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Constructed of high quality metal for lasting durability
- Coordinates with other items from the Invari collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
Documents
Specifications
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 1-5/16
- Diameter - Base:
- 15/16
- Hardware Type:
- Cabinet Knob
- Height:
- 1
- Length:
- 1-15/16
- Material:
- Metal
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 195205042495
- Width:
- 1-1/16