Handle Kit in Luxe Nickel
Invari™ Handle Kit in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 936-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one set of handles
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Invari line seamlessly
- Lever style handle, ensuring a perfect match with your current fixtures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449909075
- Width:
- 4-3/50 in