Single Handle Thermostatic Valve Trim in Brilliance® Polished Gold
Invari™ Single Handle Thermostatic Valve Trim in Brilliance® Polished Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1404-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one handle
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Invari line seamlessly
- Lever style handle, ensuring a perfect match with your current fixtures
- All hardware required for installation is included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Polished Gold
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449909082
- WaterSense Labeled:
- No
- Width:
- 4-19/50 in