This product requires certification to purchase.

Invari™ 11 in. Shower Arm and Flange in Polished Nickel

Brizo

Invari® Invari™ 11 in. Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #DRP100325PN
  • Item #10071504
  • Manufacturer Part #RP100325PN
3.3 out of 5 Customer Rating
Brand image
Brizo

Invari® Invari™ 11 in. Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #DRP100325PN
  • Item #10071504
  • Manufacturer Part #RP100325PN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-13/100
Faucet Part Type:
Shower Arm
Height:
6-13/100
Installation Type:
Wall Mount
Length:
11
Material:
Brass
Shower Arm Reach:
10-1/2
Type:
DRP100325PN
UPC:
195205042136
Width:
2-1/2