This product requires certification to purchase.

Invari™ Tub Spout with Diverter in Polished Nickel

Brizo

Invari® Invari™ Tub Spout with Diverter in Polished Nickel

  • Fast #
  • Part #DRP100327PN
  • Item #10071508
  • Manufacturer Part #RP100327PN
4.7 out of 5 Customer Rating
Brand image
Brizo

Invari® Invari™ Tub Spout with Diverter in Polished Nickel

  • Fast #
  • Part #DRP100327PN
  • Item #10071508
  • Manufacturer Part #RP100327PN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pull-up diverter tub spout
  • 9" reach
  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout
  • Requires Certification
Dimensions & Measurements
Depth
9-3/4 in
Flow Rate
18 gpm
Height
3 in
Length
9-3/4 in
Spout Reach
9 in
Tub Spout Reach
9 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
Brizo
Collection
Invari®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Tub Spout
Material
Brass
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
DRP100327PN
UPC
195205042266