Left-Hand Trip Lever in Brilliance® Luxe Nickel®
Invari® Left-Hand Trip Lever in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Invari™ bath collection by Brizo® celebrates a modern revival of classic forms
Specifications
- ADA Compliant:
- No
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 5
- Handle Material:
- Zinc
- Length:
- 9-3/4
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 034449891912