This product requires certification to purchase.

Left-Hand Trip Lever in Brilliance® Polished Nickel

Brizo

Invari™ Left-Hand Trip Lever in Brilliance® Polished Nickel

  • Fast #
  • Part #D696376PN
  • Item #10071347
  • Manufacturer Part #696376-PN
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Left-Hand Trip Lever in Brilliance® Polished Nickel

  • Fast #
  • Part #D696376PN
  • Item #10071347
  • Manufacturer Part #696376-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Invari™ Bath collection by Brizo® celebrates a modern revival of classic forms
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
5 in
Handle Material:
Zinc
Length:
9-3/4 in
Material:
Zinc
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UPC:
195205042471