Left-Hand Trip Lever in Luxe Steel
Invari™ Left-Hand Trip Lever in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Invari line seamlessly
- All hardware required for installation included
- Universal front or left side mount tank lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 5
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 2-3/8
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 034449892155
- WaterSense Labeled:
- No