Less Handles Floor Mount Filler in Brilliance® Polished Nickel (Trim Only)
Invari® Less Handles Floor Mount Filler in Brilliance® Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- 1-hole floor mount installation
- 60" - 82" stretchable, finished metal hose
- 14.5 gpm @ 60 psi; 55.0 L/min @ 414 kPa with R70100
- 12.0 gpm @ 60 psi; 45.0 L/min @ 414 kPa with R70100-WS
- Tub drain not included
- Indexing hand shower holder
- Auto resetting diverter
- Single-function hand shower: 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- WaterSense® labeled hand shower
- Hot and cold indicators
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 13-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Brass
- Height:
- 37
- Hose Length:
- 60
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 34-1/4
- Spout Type:
- Standard spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 10
- UPC:
- 195205042365
- WaterSense Labeled:
- Yes