This product requires certification to purchase.

Metal Drawer Pull in Chromes

Brizo

Invari® Metal Drawer Pull in Chromes

  • Fast #
  • Part #D699176PC
  • Item #8051372
  • Manufacturer Part #699176-PC
5 out of 5 Customer Rating
Brand image
Brizo

Invari® Metal Drawer Pull in Chromes

  • Fast #
  • Part #D699176PC
  • Item #8051372
  • Manufacturer Part #699176-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
4-1/4 in
Depth
1-1/2 in
Diameter - Base
1-1/16 in
Height
1 in
Length
5-3/8 in
Package Quantity
Pack of 1
Width
4-1/4 in
Characteristics & Features
Collection
Invari®
Color Finish Category
Chromes
Color Finish Name
Chrome
Hardware Type
Drawer Pull
Material
Zinc
Style
Modern
Warranty & Product Information
UPC
034449892087