Multi Function Hand Shower in Chrome
Invari™ Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-function handshower: H2Okinetic® spray, full spray, massage spray and pause
- 26 3/4" long slide bar
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
- ADA compliance applies to RP100330 handshower only
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-47/50
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-15/16
- Hand Shower Flow Rate:
- 1.75
- Height:
- 32
- Hose Included:
- Yes
- Hose Length:
- 82
- Length:
- 30
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 32-3/16
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449922517
- WaterSense Labeled:
- Yes
- Width:
- 7-19/50