Multi Function Hand Shower in Chrome
Invari™ Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 243-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4-function handshower: H2Okinetic® spray, full spray, massage spray and pause
- 60" - 82" stretchable finished metal hose
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Wall mount bracket with integrated hose connection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 1-1/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449922562
- WaterSense Labeled:
- Yes
- Width:
- 4-19/50 in