This product requires certification to purchase.

Multi Function Hand Shower in Luxe Gold

Brizo

Invari™ Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #DRP100330GL
  • Item #8050896
  • Manufacturer Part #RP100330GL
3.3 out of 5 Customer Rating
Brand image
Brizo

Invari™ Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #DRP100330GL
  • Item #8050896
  • Manufacturer Part #RP100330GL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
4
Hand Shower Flow Rate:
1.75
Height:
10-1/2
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Spray, H2Okinetic Rinsing Spray, Massage, Pause
UPC:
034449922746
WaterSense Labeled:
Yes
Width:
4