This product requires certification to purchase.

Multi Function Hand Shower in Luxe Nickel

Brizo

Invari™ Multi Function Hand Shower in Luxe Nickel

  • Fast #
  • Part #D88776NK
  • Item #7958165
  • Manufacturer Part #88776-NK
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Multi Function Hand Shower in Luxe Nickel

  • Fast #
  • Part #D88776NK
  • Item #7958165
  • Manufacturer Part #88776-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4-function handshower: H2Okinetic® spray, full spray, massage spray and pause
  • 26 3/4" long slide bar
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection
  • ADA compliance applies to RP100330 handshower only
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4-47/50 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-15/16 in
Hand Shower Flow Rate
1.75 gpm
Height
32 in
Hose Length
82 in
Length
30 in
Slide Bar Height
32-3/16 in
Width
7-19/50 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Invari™
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full, H2Okinetic Technology®, Massage, Pause
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
Yes
UPC
034449922500