Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Invari™ Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Pallet: 288-
Pick Up Not AvailableNot available in NE
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NE
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/2
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage, Pause
- UPC:
- 034449922760
- WaterSense Labeled:
- Yes
- Width:
- 4