Multi Function Hand Shower in Polished Gold
Invari™ Multi Function Hand Shower in Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4-function handshower: H2Okinetic® Spray, Full Spray, Massage Spray and Pause
- 26 3/4" long slide bar
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
- ADA compliance applies to RP100330 handshower only
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 4-47/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-15/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 32-3/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 32-3/16 in
- UPC:
- 034449922531
- WaterSense Labeled:
- Yes
- Width:
- 7-19/50 in