This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Luxe Nickel®

Brizo

Invari™ Multi Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D87476NK
  • Item #8050710
  • Manufacturer Part #87476-NK
3.8 out of 5 Customer Rating
Brand image
Brizo

Invari™ Multi Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D87476NK
  • Item #8050710
  • Manufacturer Part #87476-NK
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 165
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 7-5/8 in. multi function showerhead
  • 4 spray settings: H<sub>2</sub>Okinetic® rinsing spray, full spray, massage spray & pause
  • Metal lever for spray selection
  • Finished spray face
  • Finished spray face [delete]
  • Hidden water-efficient, laminar flow stream straightener
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-63/100 in
Diameter
7-1/2 in
Faucet Connection Size
1/2 in
Height
4-3/4 in
Showerhead Flow Rate
1.75 gpm
Width
2-1/2 in
Characteristics & Features
Collection
Invari™
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Material
Plastic
Shape
Round
Showerhead Function
Multi
Spray Type
Full, H2Okinetic Technology®, Massage, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449922456