Multi Function Showerhead in Brilliance® Luxe Steel®
Invari™ Multi Function Showerhead in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 7-5/8 in. multi-function showerhead
- 4 spray settings - H2Okinetic® spray, full spray, massage spray & pause
- Metal lever for spray selection
- Finished spray face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Diameter:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449924306
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in