This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Polished Nickel

Brizo

Invari™ Multi Function Showerhead in Brilliance® Polished Nickel

  • Fast #
  • Part #D87476PN
  • Item #10071368
  • Manufacturer Part #87476-PN
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Multi Function Showerhead in Brilliance® Polished Nickel

  • Fast #
  • Part #D87476PN
  • Item #10071368
  • Manufacturer Part #87476-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 165
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7-5/8 in multi-function showerhead
  • 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray and pause
  • Metal lever for spray selection
  • Push-button for spray selection on sprayface
  • Finished sprayface
  • Hidden water-efficient, laminar flow stream straightener
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
7-1/2 in
Faucet Connection Size
1/2 in
Height
4-3/4 in
Showerhead Flow Rate
1.75 gpm
Width
7-63/100 in
Characteristics & Features
Collection
Invari™
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Material
Plastic
Shape
Round
Showerhead Function
Multi
Spray Type
Full Body, H2Okinetic Technology Full Body, Massaging Spray, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205043140