Non-Diverter Tub Spout in Luxe Gold
Invari™ Non-Diverter Tub Spout in Luxe Gold
Package Quantity Info:
Each: 1 Pallet: 5712-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Non-diverter tub spout
- 9 in. reach
- Solid brass construction
- Sweat or slip onto 1/2 in. CWT
- Thread onto 1/2 in. NPT
- RP90472 universal adapter ships with tub spout
- Can be installed with shower diverter systems
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 2-3/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-3/4
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 9
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 034449924023
- Width:
- 3