Non-Diverter Tub Spout in Luxe Nickel
Invari™ Non-Diverter Tub Spout in Luxe Nickel
Package Quantity Info:
Each: 1 Pallet: 348-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-diverter tub spout
- 9" reach
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
- Can be installed with shower diverter systems
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Faucet Repair
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Diameter:
- 2-3/4
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Flow Rate:
- 18 gpm
- Height:
- 3
- Length:
- 9-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 9
- Spout Type:
- Non-Diverter
- UPC:
- 034449924030
- Width:
- 3